Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1562" (5/32)
Mfr # 38210
Zoro # G7069319
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.3750" (3/8)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 38210
- Zoro # G7069319
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3750" (3/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Drill Size | 0.1562" (5/32) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 120 |
Angle per Side | 60 |
Web Thickness | 0.0110" |
LOC Multiple | (2x) |
Type | II |
Description
0.1562" (5/32) Drill DIA x 0.3750" (3/8) Flute Length, 120° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 30 Power Bit x 6 (1150TT30A)
- TOOLPRO 2 ft. Aluminum Flat-Top Sawhorse Ladder (TP20322)
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring (85 51 180 A)
- PETOL GEARENCH Double-End Valve Wheel Wrench (VW0)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- DEWALT Replacement Centering Bit (DW5945)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- Harvey Tool Spotting Drills