Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8"
Mfr # 41008
Zoro # G7064428
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.3750" (3/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 41008
- Zoro # G7064428
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3750" (3/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 140 |
Web Thickness | 0.0100" |
LOC Multiple | (3x) |
Angle per Side | 70 |
Type | II |
Description
0.1250" (1/8) Drill DIA x 0.3750" (3/8) Flute Length, 140° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Cutting Block For 10H744, Steel (RB-25X)
- FEIN Contact Roller, 1-11/16 in. dia. (69902115000)
- CHICAGO-LATROBE 18PC Jobber Drill & Plug Spiral Pt Tap 150D/1011 Set CL HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52581)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Taper Metric Hand Tap (027728AS)
- HARVEY TOOL Mini Drill-Spotting Drill .0450" Drill DIAx.0680" Flute L, 90° Carbide Spot Drill, 2 Flutes (816062)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- Harvey Tool Spotting Drills