Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1250" (1/8)
Mfr # 988008-C3
Zoro # G7223529
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.3750" (3/8)
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 988008-C3
- Zoro # G7223529
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3750" (3/8) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 90 |
Angle per Side | 45 |
Type | I |
LOC Multiple | (3x) |
Web Thickness | 0.0100" |
Description
0.1250" (1/8) Drill DIA x 0.3750" (3/8) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 3/16 x 6" (HKT-3/16)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel (GN4C0625F2---21)
- DEWALT Flange Nut (N385500)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- Harvey Tool Countersinks, Center Drills & Spotting Drills