Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1250" (1/8)
Mfr # 975908
Zoro # G7052354
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.3750" (3/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 975908
- Zoro # G7052354
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3750" (3/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 100 |
Angle per Side | 50 |
Web Thickness | 0.0100" |
LOC Multiple | (3x) |
Type | I |
Description
0.1250" (1/8) Drill DIA x 0.3750" (3/8) Flute Length, 100° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Hammer Drilling W/Hckyhd (DHT-3H-C/32494)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- DRILL AMERICA 13/16"-24 HSS Plug Hand Tap (DWTST13/16-24P)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Mini Drill-Spotting Drill .0450" Drill DIAx.0680" Flute L, 90° Carbide Spot Drill, 2 Flutes (816062)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- Harvey Tool Spotting Drills