Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1250" (1/8)
Mfr # 965208-C3
Zoro # G7221079
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.3750" (3/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 965208-C3
- Zoro # G7221079
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3750" (3/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 82 |
Web Thickness | 0.0100" |
Type | II |
LOC Multiple | (3x) |
Angle per Side | 41 |
Description
0.1250" (1/8) Drill DIA x 0.3750" (3/8) Flute Length, 82° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Ball Nose (5445154)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- MOODY TOOL Precision Tri-Wing Screwdriver #1 Round (76-2333)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 23MM (7323MD)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- Harvey Tool Countersinks, Center Drills & Spotting Drills