Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1250" (1/8)
Mfr # 961208
Zoro # G7223258
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.3750" (3/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 961208
- Zoro # G7223258
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3750" (3/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 150 |
Web Thickness | 0.0100" |
Angle per Side | 75 |
LOC Multiple | (3x) |
Type | I |
Description
0.1250" (1/8) Drill DIA x 0.3750" (3/8) Flute Length, 150° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Putty Knife, SS, Soft Grip Handle, 8 (DXTT-2-144)
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3113)
- PALADIN 6 1/4 in Wire Stripper 2mm Outer Jacket (PA1177)
- MAYHEW Lady Foot Pry Bar, Hardnd and Temprd Stel (60150)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- Harvey Tool Countersinks, Center Drills & Spotting Drills