Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1250" (1/8)
Mfr # 955908
Zoro # G7216504
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.3750" (3/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 955908
- Zoro # G7216504
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3750" (3/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 100 |
Web Thickness | 0.0100" |
Type | II |
Angle per Side | 50 |
LOC Multiple | (3x) |
Description
0.1250" (1/8) Drill DIA x 0.3750" (3/8) Flute Length, 100° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/4 in 6 pt SAE Socket, 6 Points (J7324H)
- IMPERIAL Retaining Ring Plier Set, 0 Deg., 2 pcs. (42R)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (54TL61)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P4816JR)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- Harvey Tool Countersinks, Center Drills & Spotting Drills