Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1250" (1/8)
Mfr # 932808-C3
Zoro # G7218610
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.3750" (3/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 932808-C3
- Zoro # G7218610
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3750" (3/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
Web Thickness | 0.0100" |
Type | I |
LOC Multiple | (3x) |
Angle per Side | 30 |
Description
0.1250" (1/8) Drill DIA x 0.3750" (3/8) Flute Length, 60° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 11-30mm Metric, Coated Black Oxide Finish 17-Piece (1300-SS-06)
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- IGAGING Digital Mini Height Gauge, 0-6" Range w/Scriber - 35-629 (35-629)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- Harvey Tool Countersinks, Center Drills & Spotting Drills