Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1250" (1/8)
Mfr # 816108-C3
Zoro # G7064516
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.1880"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 816108-C3
- Zoro # G7064516
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1880" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Single End/Double End | Single End |
Coolant Through | No |
Included Angle | 90 |
LOC Multiple | (1.5x) |
Angle per Side | 45 |
Type | I |
Web Thickness | 0.0100" |
Weldon Flat | N |
Description
0.1250" (1/8) Drill DIA x 0.1880" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs (J76122)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- DRILLCO 3/4 X 18 SHIP AUGER BIT - 1900E (19E148B)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- BLAIR Cutter, 3/4", 3 pcs. (11132-3)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- Harvey Tool Countersinks, Center Drills & Spotting Drills