Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1180", Material - Machining: Carbide
Mfr # 1173M
Zoro # G7065590
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.3540"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 1173M
- Zoro # G7065590
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3540" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1180" (3 mm) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 120 |
Type | I |
LOC Multiple | (3x) |
Angle per Side | 60 |
Web Thickness | 0.0080" |
Description
0.1180" Drill DIA x 0.3540" Flute Length, 120° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 2BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM6219)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ9)
- STAR ASIA Automatic Center Punch, 17100 (17100)
- DIABLO SDS-Plus Floor Scraper, 5"x11 (DMAPLCH2060)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- Harvey Tool Countersinks, Center Drills & Spotting Drills