Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1180", Included Angle: 90 Degrees
Mfr # 1153M
Zoro # G7053620
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.3540"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 1153M
- Zoro # G7053620
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3540" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1180" (3 mm) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
LOC Multiple | (3x) |
Web Thickness | 0.0080" |
Angle per Side | 45 |
Description
0.1180" Drill DIA x 0.3540" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bench Yoke Vise, 1/8 to 2 In. (21A)
- DRILL AMERICA 4"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT4INCH)
- STARRETT Steel Rule, Spring Tempered, 6 In, 4R Grad (C604R-6)
- FEIN Fleece Wheel 180 Grit (63721056010)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Mini Drill-Spotting Drill .0450" Drill DIAx.0680" Flute L, 90° Carbide Spot Drill, 2 Flutes (816062)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- Harvey Tool Countersinks, Center Drills & Spotting Drills