Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1000"
Mfr # 39900
Zoro # G7068646
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.3000"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 39900
- Zoro # G7068646
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3000" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.1000" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 140 |
LOC Multiple | (3x) |
Type | I |
Angle per Side | 70 |
Web Thickness | 0.0060" |
Description
0.1000" Drill DIA x 0.3000" Flute Length, 140° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, CS, 4-3/8" Shank, 12x3-1/2" (CF436PF)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201706110R)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792832)
- RUKO 6-5/16" Bi-Metal High Speed Steel Hole Saw (106160)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- Harvey Tool Countersinks, Center Drills & Spotting Drills