Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0900", Overall Length: 3"
Mfr # 987990
Zoro # G7226855
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.2700"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 987990
- Zoro # G7226855
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2700" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0900" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Web Thickness | 0.0050" |
Type | I |
LOC Multiple | (3x) |
Angle per Side | 45 |
Description
0.0900" Drill DIA x 0.2700" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Three Square File, Swiss, #0/Double (84356000)
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- MITUTOYO Digimatic CalIPer Gage External, 0-1.97 (209-956)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- LINK 1/2 X 2 HSS 120° Spot & Center Drill (97-L2-388)
- Harvey Tool Spotting Drills