Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0900", Flute Length: 0.2700"
Mfr # 983190
Zoro # G7226724
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.2700"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 983190
- Zoro # G7226724
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2700" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0900" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 82 |
LOC Multiple | (3x) |
Web Thickness | 0.0050" |
Angle per Side | 41 |
Type | I |
Description
0.0900" Drill DIA x 0.2700" Flute Length, 82° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drop-in Anchor Setting Tool, Steel (PFM2101720)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (1FAB4)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8" (41008)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- BLAIR Cutter, 1/2", 3 pcs. (13208)
- Harvey Tool Spotting Drills