Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0900"
Mfr # 816090
Zoro # G7067849
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.1350"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 816090
- Zoro # G7067849
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1350" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0900" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Single End/Double End | Single End |
Coolant Through | No |
Included Angle | 90 |
Weldon Flat | N |
Type | I |
Web Thickness | 0.0050" |
Angle per Side | 45 |
LOC Multiple | (1.5x) |
Description
0.0900" Drill DIA x 0.1350" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9563)
- MITUTOYO Digimatic Caliper 600Mm (500-501-10)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit 2pk. (24207)
- GREENFIELD THREADING Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (291133)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8" (41008)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- Harvey Tool Spotting Drills