Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0800", Flute Length: 0.2400"
Mfr # 11480
Zoro # G7052564
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.2400"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11480
- Zoro # G7052564
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2400" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0800" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 90 |
LOC Multiple | (3x) |
Web Thickness | 0.0050" |
Type | I |
Angle per Side | 45 |
Description
0.0800" Drill DIA x 0.2400" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, 6 Vials, Bamboo Frame, 48" L (1611-4800)
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, 10" (15232)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-24, 3 Flutes (DWT57181)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5426H)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Mini Drill-Spotting Drill .0450" Drill DIAx.0680" Flute L, 90° Carbide Spot Drill, 2 Flutes (816062)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- Harvey Tool Spotting Drills