Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0700", Included Angle: 90 Degrees
Mfr # 11470-C3
Zoro # G7054250
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.2100"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11470-C3
- Zoro # G7054250
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2100" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0700" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
Web Thickness | 0.0050" |
Angle per Side | 45 |
LOC Multiple | (3x) |
Description
0.0700" Drill DIA x 0.2100" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X30)
- MAYHEW PRY BAR LINE UP REG 16" 169 (MY40001)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- TOOLPRO Inner Leg for TP01830 (TPS5118M)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- Harvey Tool Countersinks, Center Drills & Spotting Drills