Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0700"
Mfr # 39870-C3
Zoro # G7067255
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.2100"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 39870-C3
- Zoro # G7067255
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2100" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0700" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 140 |
Type | I |
Web Thickness | 0.0050" |
LOC Multiple | (3x) |
Angle per Side | 70 |
Description
0.0700" Drill DIA x 0.2100" Flute Length, 140° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 9/16" dia (DAH42916)
- WESTWARD Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl (13P495)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- EAZYPOWER Hinge Centering Bit, No. 12, 9/64" (81344)
- BLAIR Cutter, 7/16", 3 pcs. (11112-3)
- Harvey Tool Spotting Drills