Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0700"
Mfr # 11670
Zoro # G7065575
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.2100"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11670
- Zoro # G7065575
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2100" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0700" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 120 |
LOC Multiple | (3x) |
Type | I |
Web Thickness | 0.0050" |
Angle per Side | 60 |
Description
0.0700" Drill DIA x 0.2100" Flute Length, 120° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AL-5 Motor Shaft Arbor Standard Type B Machined Washer (3ZN14)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- BN PRODUCTS USA Bolt Cutter - High Tensile 30" Bolt Cutter Capacity: 13/32” (BNBCS-30H)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- Harvey Tool Spotting Drills