Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0620" (1/16)
Mfr # 39862-C3
Zoro # G7067185
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.1860"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 39862-C3
- Zoro # G7067185
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1860" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 140 |
Angle per Side | 70 |
Type | I |
Web Thickness | 0.0050" |
LOC Multiple | (3x) |
Description
0.0620" (1/16) Drill DIA x 0.1860" Flute Length, 140° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- BONWAY Bon 32-805 Concrete Stain, Black, 1 Qt (32-805)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Impact Socket (SID23038)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8" (41008)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- Harvey Tool Spotting Drills