Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0620" (1/16)
Mfr # 11662-C3
Zoro # G7065767
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.1860"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11662-C3
- Zoro # G7065767
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1860" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 120 |
Type | I |
Angle per Side | 60 |
Web Thickness | 0.0050" |
LOC Multiple | (3x) |
Description
0.0620" (1/16) Drill DIA x 0.1860" Flute Length, 120° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- WILLIAMS Williams Spanner Wrench Set, Adj. Pin, 6 Pieces (WS-476)
- SUPERCUT 120-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (433371)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- Harvey Tool Spotting Drills