Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0600", Overall Length: 3"
Mfr # 987960-C3
Zoro # G7226085
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.1800"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 987960-C3
- Zoro # G7226085
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1800" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0600" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 90 |
Web Thickness | 0.0050" |
LOC Multiple | (3x) |
Angle per Side | 45 |
Type | I |
Description
0.0600" Drill DIA x 0.1800" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8”-11 - M10 x 1.25 Thread Adapter (48-03-1005)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 11 250)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP4424W)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Mini Drill-Spotting Drill .0450" Drill DIAx.0680" Flute L, 90° Carbide Spot Drill, 2 Flutes (816062)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- Harvey Tool Countersinks, Center Drills & Spotting Drills