Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0600", Number of Flutes: 2
Mfr # 987960
Zoro # G7223879
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.1800"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 987960
- Zoro # G7223879
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1800" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0600" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 90 |
Angle per Side | 45 |
Web Thickness | 0.0050" |
LOC Multiple | (3x) |
Type | I |
Description
0.0600" Drill DIA x 0.1800" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Pneumatic R6 High Speed Sander (JAT-700)
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- VEGA Hex 3/16 Socket Bit x 3/4" - 1/4 Sq Dr (120H1264SB)
- DRILL AMERICA 5/8" HSS 2MT Straight Flute Bridge Reamer (DWRRBST5/8)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Mini Drill-Spotting Drill .0450" Drill DIAx.0680" Flute L, 90° Carbide Spot Drill, 2 Flutes (816062)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- Harvey Tool Countersinks, Center Drills & Spotting Drills