Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0600"
Mfr # 961160
Zoro # G7226067
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.1800"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 961160
- Zoro # G7226067
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1800" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0600" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 150 |
Type | I |
Web Thickness | 0.0050" |
LOC Multiple | (3x) |
Angle per Side | 75 |
Description
0.0600" Drill DIA x 0.1800" Flute Length, 150° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2100)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (72321RPB144520)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- Harvey Tool Spotting Drills