Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0600"
Mfr # 932760-C3
Zoro # G7218358
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.1800"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 932760-C3
- Zoro # G7218358
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1800" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0600" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 60 |
LOC Multiple | (3x) |
Web Thickness | 0.0050" |
Angle per Side | 30 |
Type | I |
Description
0.0600" Drill DIA x 0.1800" Flute Length, 60° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9635)
- DRILLRITE Overhead Drill Press (350)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 7/32 (C23631)
- STARRETT Center Head Only (C11-6)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- Harvey Tool Spotting Drills