Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0600"
Mfr # 839560-C3
Zoro # G7059266
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.1800"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 839560-C3
- Zoro # G7059266
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1800" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0600" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 130 |
Web Thickness | 0.0050" |
Angle per Side | 65 |
Type | I |
LOC Multiple | (3x) |
Description
0.0600" Drill DIA x 0.1800" Flute Length, 130° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (40130)
- STANLEY Shell Plier Lcking Fast Rel Set 10Wr 7Wr (IRHT82590)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 7 (73107)
- WESTWARD Square Hand File, 6 In, 57/58 TPI (12F804)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- Harvey Tool Spotting Drills