Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0600"
Mfr # 815860
Zoro # G7067167
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.0900"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 815860
- Zoro # G7067167
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0900" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0600" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 140 |
Coolant Through | No |
Single End/Double End | Single End |
Web Thickness | 0.0050" |
Angle per Side | 70 |
LOC Multiple | (1.5x) |
Type | I |
Weldon Flat | N |
Description
0.0600" Drill DIA x 0.0900" Flute Length, 140° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7019)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/16)
- BETA Wrench w/High Torque Handle, 10mm (000960945)
- GENERAL TOOLS Punch Center #77 General (70079)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- Harvey Tool Spotting Drills