Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0550", Included Angle: 90 Degrees
Mfr # 11455
Zoro # G7053806
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.1650"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11455
- Zoro # G7053806
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1650" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0550" (1.4 mm) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
LOC Multiple | (3x) |
Web Thickness | 0.0040" |
Angle per Side | 45 |
Description
0.0550" Drill DIA x 0.1650" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Mill File - Tapered, Bastard Cut (19001)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- IRWIN Screwdriver Bit Set, 1 15/16" L Bit, PK3 (IWAF122TX3)
- HOUGEN 13/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18226)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- Harvey Tool Spotting Drills