Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0500", Included Angle: 120 Degrees
Mfr # 11650
Zoro # G7059835
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.1500"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11650
- Zoro # G7059835
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1500" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0500" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 120 |
Type | I |
Angle per Side | 60 |
Web Thickness | 0.0040" |
LOC Multiple | (3x) |
Description
0.0500" Drill DIA x 0.1500" Flute Length, 120° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 1", Iron, Light Duty, 350 lb. (251)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (201970)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- Harvey Tool Countersinks, Center Drills & Spotting Drills