Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0470" (3/64)
Mfr # 11447
Zoro # G7051800
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.1410"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11447
- Zoro # G7051800
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1410" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 90 |
LOC Multiple | (3x) |
Type | I |
Web Thickness | 0.0040" |
Angle per Side | 45 |
Description
0.0470" (3/64) Drill DIA x 0.1410" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- MAKITA Collet Sleeve (763805-6)
- PELICAN Black Protective Case, 31.59"L x 20.5"W x 12.45"D (1650)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- Harvey Tool Spotting Drills