Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0450", Included Angle: 90 Degrees
Mfr # 987945-C3
Zoro # G7224369
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.1350"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 987945-C3
- Zoro # G7224369
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1350" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0450" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
Type | I |
Web Thickness | 0.0030" |
LOC Multiple | (3x) |
Description
0.0450" Drill DIA x 0.1350" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 25 (AB25O)
- DE-STA-CO Switch 810169 (810169)
- ALTRONIX 4A Power Supply, 115VAC/230VAC, 50/60Hz Input 4 12VDC/24VDC (SMP5PMP4CB)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- Harvey Tool Countersinks, Center Drills & Spotting Drills