Shop All Spotting Drills
Harvey Tool
Miniature Drill-Spotting Drill 0.0450" Drill DIA x 0.0680" Flute L, 90° Carbide Spot Drill, 2 Flutes
Mfr # 816045-C3
Zoro # G402588059
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.0680"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Drill Size 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 816045-C3
- Zoro # G402588059
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0680" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0450" |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | C3 |
Type | I |
Web Thickness | 0.0030" |
Included Angle | 90 |
Angle per Side | 45 |
LOC Multiple | (1.5x) |
Description
0.0450" Drill DIA x 0.0680" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3530)
- WESTWARD 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LYJ7)
- MILWAUKEE TOOL 1-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9614)
- ZORO SELECT Adjustable Handle, 4" L, 5/16-18 Thread (MA-24012)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8" (41008)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- Harvey Tool Spotting Drills