Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0450"
Mfr # 39845-C3
Zoro # G7067578
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.1350"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 39845-C3
- Zoro # G7067578
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1350" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0450" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 140 |
Web Thickness | 0.0030" |
Angle per Side | 70 |
LOC Multiple | (3x) |
Type | I |
Description
0.0450" Drill DIA x 0.1350" Flute Length, 140° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-138 Lute Rake T Connector Sharp Tooth 36", 6 Foot Handle (28-138)
- HUSQVARNA Blade Collar Outer Flange (542167962)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- GREENLEE Battery Charger For Li-Ion 10.8V (MBC110)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- Harvey Tool Countersinks, Center Drills & Spotting Drills