Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0350", Number of Flutes: 2
Mfr # 11435-C3
Zoro # G7052345
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.1050"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11435-C3
- Zoro # G7052345
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.1050" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0350" (.9 mm) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 90 |
Web Thickness | 0.0030" |
LOC Multiple | (3x) |
Angle per Side | 45 |
Type | I |
Description
0.0350" Drill DIA x 0.1050" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Ergonomic Grip (71 02 200)
- WESTWARD Tool Backpack, Black, Polyester, 22 Pockets (32PJ49)
- DIABLO Snap-Lock Plus Carbon Steel Hole Saw Adapter Nut 2 pc (DHSNUT2)
- DRILL AMERICA #20 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO20)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- LINK 1/4 X 2 HSS 120° Spot & Center Drill (97-L2-401)
- Harvey Tool Countersinks, Center Drills & Spotting Drills