Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0310" (1/32)
Mfr # 39831-C3
Zoro # G7067438
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 39831-C3
- Zoro # G7067438
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 140 |
Type | I |
Angle per Side | 70 |
Web Thickness | 0.0030" |
LOC Multiple | (3x) |
Description
0.0310" (1/32) Drill DIA x 0.0930" (3/32) Flute Length, 140° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- YG-1 TOOL CO Drill (D2GP185010)
- Harvey Tool Countersinks, Center Drills & Spotting Drills