Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0300", Overall Length: 3"
Mfr # 987930-C3
Zoro # G7226164
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.0900"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 987930-C3
- Zoro # G7226164
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0900" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0300" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 90 |
Type | I |
Angle per Side | 45 |
Web Thickness | 0.0030" |
LOC Multiple | (3x) |
Description
0.0300" Drill DIA x 0.0900" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/4 (CMAH1214A)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 10 Drill Size, Wire, 00785 Drill (480N010)
- DYNAMIC Tools 17mm Reversible Combination Ratcheting Wrench (D076117)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- Harvey Tool Countersinks, Center Drills & Spotting Drills