Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0300", Flute Length: 0.0900"
Mfr # 11430-C3
Zoro # G7056490
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.0900"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11430-C3
- Zoro # G7056490
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0900" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0300" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 90 |
Type | I |
LOC Multiple | (3x) |
Web Thickness | 0.0030" |
Angle per Side | 45 |
Description
0.0300" Drill DIA x 0.0900" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YU26)
- DRILL AMERICA 1"-8 HSS Hex Die (DWTHSHEX18)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA8)
- BOSCH Drill Bit Set, 9 pcs., Black Oxide Finish (BL9IM)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- Harvey Tool Spotting Drills