Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0300"
Mfr # 932730-C3
Zoro # G7068856
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.0900"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 932730-C3
- Zoro # G7068856
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0900" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0300" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
LOC Multiple | (3x) |
Type | I |
Angle per Side | 30 |
Web Thickness | 0.0030" |
Description
0.0300" Drill DIA x 0.0900" Flute Length, 60° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Retractable Tool Lanyard, 55inL, Carabiner (RT3-5602)
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood (13A737)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- SUBURBAN Sineset Matched Pair 4"x3"x3" V-Bloc (VB-334-M-S1)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- Harvey Tool Spotting Drills