Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0300"
Mfr # 11430
Zoro # G7059214
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.0900"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11430
- Zoro # G7059214
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0900" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0300" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
LOC Multiple | (3x) |
Web Thickness | 0.0030" |
Type | I |
Description
0.0300" Drill DIA x 0.0900" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- HHIP 5/8" JT3 Drill Chuck With MT3 Arbor (9999-0016)
- WESTWARD Three Square File, 10 In, 23/24 TPI (12F768)
- RIDGID Tape, 62565 3/4 X 1/16 X 100Ft (E-2731)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 3/16x3/4" (HDRNC-3/16-60)
- Harvey Tool Countersinks, Center Drills & Spotting Drills