Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0200"
Mfr # 983120-C3
Zoro # G7226767
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.0600"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 983120-C3
- Zoro # G7226767
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0600" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0200" (.5 mm) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 82 |
Type | I |
Web Thickness | 0.0020" |
LOC Multiple | (3x) |
Angle per Side | 41 |
Description
0.0200" Drill DIA x 0.0600" Flute Length, 82° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- MAYHEW Pilot Punch #5 5/32" (25004)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 6 Pieces, Polished Mirror (4990SML)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8" (41008)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- Harvey Tool Countersinks, Center Drills & Spotting Drills