Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0150" (1/64), Number of Flutes: 2
Mfr # 11615
Zoro # G7064385
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.0450"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11615
- Zoro # G7064385
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0450" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 120 |
Web Thickness | 0.0015" |
Type | I |
Angle per Side | 60 |
LOC Multiple | (3x) |
Description
0.0150" (1/64) Drill DIA x 0.0450" Flute Length, 120° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL EZ install 4 Inch 22 Tooth Fine Cut Grinder Disc and Chain - 5/8 Inch Arbor (SS458)
- INGERSOLL-RAND IQv Battery LithIon 20V 5 amp (IRTBL2022)
- WILDE 9" STRAIGHT TIP LOCK RING PLIERS-SATIN-BULK (G407.NP/BB)
- STEELMAN 3-Piece Mini Wire and Cable Tool Set (Cutter, Stripper/Crimper) (42025)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- Harvey Tool Countersinks, Center Drills & Spotting Drills