Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0150" (1/64), Flute Length: 0.0450"
Mfr # 39815-C3
Zoro # G7066415
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.0450"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 39815-C3
- Zoro # G7066415
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0450" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 140 |
LOC Multiple | (3x) |
Web Thickness | 0.0015" |
Type | I |
Angle per Side | 70 |
Description
0.0150" (1/64) Drill DIA x 0.0450" Flute Length, 140° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 12 Points (KTI-27421)
- DIABLO Universal Extension, 12"x7/16 (DHS500XT12)
- ILC Replacement for Dewalt Dc9180 Battery (DC9180 BATTERY DEWALT)
- HYDE TAPING KNIFE PRO SS 12"" (09373)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- Harvey Tool Countersinks, Center Drills & Spotting Drills