Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0150" (1/64)
Mfr # 11615-C3
Zoro # G7064638
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.0450"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11615-C3
- Zoro # G7064638
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0450" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 120 |
Angle per Side | 60 |
Type | I |
LOC Multiple | (3x) |
Web Thickness | 0.0015" |
Description
0.0150" (1/64) Drill DIA x 0.0450" Flute Length, 120° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Replacement Clasp Kit for TP03095 Banjo (TP03098)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196B6)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch 5/16-18 Thread Size, 1.25"L, Steel (GN5C----B3S--22)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- Harvey Tool Spotting Drills