Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0100"
Mfr # 11410
Zoro # G7056728
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.0300"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11410
- Zoro # G7056728
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0300" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0100" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 90 |
LOC Multiple | (3x) |
Type | I |
Angle per Side | 45 |
Web Thickness | 0.0015" |
Description
0.0100" Drill DIA x 0.0300" Flute Length, 90° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.20mm (46448)
- BIG HORN 1-Phase, 50HZ @ 240V-60HZ @ 220V, 3-HP, 18-26-Amp Magnetic Switch - CSA Approved (18823)
- KO-KEN Socket set 12 Point 35 pieces 3/8 Sq. Drive (3279AM)
- TEKTON 15 mm Stubby Combination Wrench (18071)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- Harvey Tool Countersinks, Center Drills & Spotting Drills