Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.0080", Number of Flutes: 2
Mfr # 11408-C3
Zoro # G7052318
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.0240"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 11408-C3
- Zoro # G7052318
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0240" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0080" (.2 mm) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
Web Thickness | 0.0015" |
LOC Multiple | (3x) |
Type | I |
Description
0.0080" Drill DIA x 0.0240" Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in. Drive Hex Bit Set, Metric, 10-Piece (J5441-MA)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- DRILL AMERICA 1-1/2" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/2)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- BLAIR Cutter, 7/8" (11340)
- Harvey Tool Spotting Drills