Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.1250" (1/8), Overall Length: 2-1/2"
Mfr # 815498-C3
Zoro # G7196816
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 815498-C3
- Zoro # G7196816
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Flute Length | 1.2000" |
Drill Size | 0.1250" (1/8) |
Drill Bit Size | 1/8" |
Details
Finish | C3 |
Point Angle | 130 |
Number of Flutes | 2 |
Coolant Through | No |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Drill Bit Point Angle | 130 Degrees |
Single End/Double End | Single End |
Weldon Flat | N |
Description
0.1250" (1/8) Drill DIA x 1.2000" Flute Length Carbide Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7308A6)
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.3A41X40)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (205003111)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 3/16" x 4" (K-316X4)
- Harvey Tool Drill Bits