Shop All Micro Size Drill Bits
Harvey Tool
Miniature Drill 0.0625" (1/16) Drill DIAx0.4130" Flute L Carbide Drill, 2 Flutes
Mfr # 20375-C4
Zoro # G602588569
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish C4
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20375-C4
- Zoro # G602588569
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.4130" |
Drill Size | 0.0625" (1/16) |
Details
System of Measurement | Inch |
Finish | C4 |
Point Angle | 130 |
Number of Flutes | 2 |
Description
0.0625" (1/16) Drill DIA x 0.4130" Flute Length Carbide Drill, 2 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK HAMMER 8OZ CLAW (M8C)
- WIHA Insulated Tool Set, 5 pc. (32983)
- HHIP 3/8" 5C Round Collet (3900-1121)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- HARVEY TOOL Miniature Drill 0.0145" Drill DIAx0.2700" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20145-C4)
- OSG Micro Drill, 0.0366, Carbide, 5.50mm Flute (3300093)
- OSG Micro Drill, 0.0185, Carbide, 2.50mm Flute (3300047)
- M.A. FORD Twister Micro-Tuff Drill, 2.15Mm (305M0215AM)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- M.A. FORD Twister Micro-Tuff Drill, #57 (30504300)
- M.A. FORD Micro Drill, 130D, Fractional Inch, 5/64in (30207810)
- Harvey Tool Micro Size Drill Bits