Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.0492", Number of Flutes: 2
Mfr # 20330
Zoro # G7229786
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish UN
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 20330
- Zoro # G7229786
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.3950" |
Drill Bit Size | 0.0492" |
Drill Size | 0.0492" |
Details
Finish | UN |
Point Angle | 130 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Drill Bit Point Angle | 130 Degrees |
Description
0.0492" Drill DIA x 0.3950" Flute Length Carbide Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Service Wrench, Satin, 65mm (J3565M)
- MILWAUKEE TOOL Band Saw Blades 24TPI 44-7/8" (3pk) (ML48-39-0531)
- CRESCENT NICHOLSON MILL BASTARD FILE 10"" (21701N)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR9)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- STM 13pc Carbide Fractional Drill Set (113877)
- Harvey Tool Carbide-Tipped Drill Bits