Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.0430", Shank Dia.: 1/8"
Mfr # 20310-C3
Zoro # G7231299
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20310-C3
- Zoro # G7231299
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.3950" |
Drill Bit Size | 0.0430" |
Drill Size | 0.0430" |
Details
Finish | C3 |
Point Angle | 130 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 130 Degrees |
Description
0.0430" Drill DIA x 0.3950" Flute Length Carbide Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Chute Tool Head, 10x7-1/2" (CC987-01)
- VULCAN Hammer Eng 2Lb Wd Hndl (34509)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37444)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 14.00Mm (2XDSS5512A)
- Harvey Tool Drill Bits