Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.0312" (1/32), Flute Length: 0.3950"
Mfr # 20250-C3
Zoro # G7225927
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 20250-C3
- Zoro # G7225927
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.3950" |
Drill Bit Size | 1/32" |
Drill Size | 0.0312" (1/32) |
Details
Finish | C3 |
Point Angle | 130 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Drill Bit Point Angle | 130 Degrees |
Description
0.0312" (1/32) Drill DIA x 0.3950" Flute Length Carbide Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1-1/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25136)
- HUSQVARNA Charger, Capacity Charged in 1-Hour 5 Ah (QC330)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408040)
- Harvey Tool Drill Bits